missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 10mm PP Screw Seal, Black, Center hole, 10-425 thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™
240.08 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : A0
Additional Details : Weight : 0.50400kg
Description
- 10mm
- PP
- Screw Cap
- Center hole
- 10-425 thread
- Combination Seal
- Polypropylene caps are chemically inert and suitable for most chromatography applications
Specifications
Silicone/PTFE | |
10 mm | |
Yes | |
100 | |
Screw Cap |
Red, White, Black | |
Polyethylene | |
GC, HPLC | |
1.3 mm |