Learn More
Thermo Scientific™ 10 mm HPLC and GC Vial Septa
Description
Choose Thermo Scientific 10 mm Septa for use with 10-425 Threaded Capsof Silicone/PTFE to suit a variety of HPLC and GC applications.
- Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
Specifications
Specifications
| Description | Septum for 10-425 Screw Caps |
| Color | White |
| Material | PTFE |
| Septum | Virgin PTFE |
| Hardness | 53 °shore |
| Quantity | 1000 |
| Thickness (Metric) | 0.25 mm |
| Closure Size | 10-425 |
| For Use With (Equipment) | 10 to 425 Threaded Cap |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.