missing translation for 'onlineSavingsMsg'
Learn More

Huber Kaeltmaschinenbau™ 10L Thermofluid

Recommended for many temperature control applications. Huber Kaeltmaschinenbau™ 10L Thermofluid oils provide optimal heat transfer. Temperature ranges vary from -90° – 275°C, with viscosity at 25° ranging from 3 to 50mm2/second.

Brand:  Huber Kaeltmaschinenbau™ 9685

Code : A0

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 10354295

  • £450.00 / 10 L


Estimated Shipment
18-06-2018
Add to basket

Description

Description

  • Thermofluids for many temperature control applications
  • Display the best possible thermodynamic and environmental characteristics
  • Safe reliable operation relies on compliance with safety standards to ensure optimal results
  • Many varieties have higher maximum temperature when used in a Unistat™ closed application
  • Convenient 10L cans of Silicon or Synthetic oil for moderate-sized storage or work spaces
Specifications

Specifications

10L
120°C
–10 to 120°C
Synthetic Oil
8mm2/sec.
Videos