missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER 10 L Thermofluid
Description
- Thermofluids for many temperature control applications
- Display the best possible thermodynamic and environmental characteristics
- Safe reliable operation relies on compliance with safety standards to ensure optimal results
- Many varieties have higher maximum temperature when used in a Unistat™ closed application
- Convenient 10L cans of Silicon or Synthetic oil for moderate-sized storage or work spaces
Specifications
Specifications
| Temperature Range | -90°C to 55°C to 170°C |
| Type | Silicon Oil |
| Quantity | 10 L |
| Temperature (Metric) Maximum | 55°C, 170°C |
| Viscosity | 3 mm2/sec. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?