Learn More
Huber Kaeltmaschinenbau™ 10L Thermofluid
Recommended for many temperature control applications. Huber Kaeltmaschinenbau™ 10L Thermofluid oils provide optimal heat transfer. Temperature ranges vary from -90° – 275°C, with viscosity at 25° ranging from 3 to 50mm2/second.
Brand: Huber Kaeltmaschinenbau™ 6164
Code : 04
Additional Details : Weight : 10.00000kg
Description
- Thermofluids for many temperature control applications
- Display the best possible thermodynamic and environmental characteristics
- Safe reliable operation relies on compliance with safety standards to ensure optimal results
- Many varieties have higher maximum temperature when used in a Unistat™ closed application
- Convenient 10L cans of Silicon or Synthetic oil for moderate-sized storage or work spaces
Specifications
10L | |
165°C open bath 220°C closed applications (Unistats™) |
|
–40 to 165/220°C |
Silicon Oil | |
10mm2/sec. |