missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Non-filtered Pipette Tips in Lift-off Lid Rack

Click to view available options
Volume (Metric):
300 μL
Unit Size:
Pack of 960
Description
Perform applications consistently and accurately by using Thermo Scientific™ ART™ Non-filtered Pipette Tips in Lift-off Lid Racks, which seal when exposed to potential contaminants, trapping them inside the barrier. ART pipette tips are designed to aid in pipetting for a variety of applications.
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Tips seal when exposed to potential contaminants
- Certified RNase, DNase, ATP, Endotoxin, and Pyrogen Free
Specifications
Specifications
| Description | ART 300E, Non-Filtered, Sterile, Rack |
| Volume (Metric) | 300 μL |
| Volume (Metric) Dispensing | 300μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Model | ART 300E |
| Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
| Format | Rack |
| Tip Style | Universal |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction