missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil GOLD™ C18 Selectivity Reversed Phase KAPPA HPLC Column, 3 μm, 0.18 mm x 100 mm
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
100 mm
Unit Size:
Each
Description
Thermo Scientific™ Hypersil GOLD 1.9 and 3μm KAPPA Capillary HPLC Columns are narrow ID columns operating at low flowrates required for greater ionization efficiencies.
High efficiency KAPPA capillary columns meet the sensitivity needs of demanding LC/MS applications, particularly proteomics.
Features of Hypersil GOLD Solid Phase
- Hypersil GOLD HPLC columns provide excellent peak shape for all analyte types
- Significant reduction in peak tailing while retaining C18 selectivity
- Excellent resolution, efficiency and sensitvity
- Rugged sleeved design for robustness
- Optimized for LC/MS analysis
Ordering Information:
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
Specifications
| Column Format | Capillary Column |
| Diameter (Metric) | 0.18 mm |
| For Use With | LC/MS |
| Length (Metric) | 100 mm |
| Particle Size | 3 μm |
| pH | 1 to 11 |
| Pore Size | 175 Å |
| Surface Area | 220 m2/g |
| Temperature | 60°C |
| USP Type | L1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction