missing translation for 'onlineSavingsMsg'
Learn More

Anritsu™ 100mm Pipe Silicone Cable Surface Probe

Product Code. p-8008897
Click to view available options
Material:
HT Stainless Steel
Polyamide
Temperature (Metric) Range:
0°C to 400°C
0°C to 80°C
Type:
Surface Probe (90° angle)
Surface Probe (90° elbow)
Surface Probe (Straight)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15318734

Brand: Anritsu™ A344K011TC1ANP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to measure the temperatures of stationary surfaces. Anritsu™ 100mm Pipe Silicone Cable Surface Probes have multiple configurations to meet specific application needs.

  • Head diameter: 12mm
  • Guard materials provide appropriate thermal resistance
  • Type K thermocouple
  • Standard grip for handheld measurement
  • Durability rank A; more than 75,000 contacts
  • Class 2 tolerances in accordance with JIS C1602-1995

Specifications

Description Standard grip; miniature plug
Material HT Stainless Steel
Temperature (Metric) Range 0°C to 80°C
Type Surface Probe (90° elbow)
Diameter (Metric) Cap 12 mm
Length (Metric) Cable 1 m
Response Time 1.5 sec.
Temperature Sensor Tolerance: ±2.5°C (at 100°C surface)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.