missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Anritsu™ 100mm Pipe Silicone Cable Surface Probe
Click to view available options
Material:
HT Stainless Steel
Polyamide
Temperature (Metric) Range:
0°C to 400°C
0°C to 80°C
Type:
Surface Probe (90° angle)
Surface Probe (90° elbow)
Surface Probe (Straight)
Unit Size:
Each
Description
- Head diameter: 12mm
- Guard materials provide appropriate thermal resistance
- Type K thermocouple
- Standard grip for handheld measurement
- Durability rank A; more than 75,000 contacts
- Class 2 tolerances in accordance with JIS C1602-1995
Specifications
Specifications
| Description | Standard grip; miniature plug |
| Material | HT Stainless Steel |
| Temperature (Metric) Range | 0°C to 80°C |
| Type | Surface Probe (90° elbow) |
| Diameter (Metric) Cap | 12 mm |
| Length (Metric) Cable | 1 m |
| Response Time | 1.5 sec. |
| Temperature Sensor | Tolerance: ±2.5°C (at 100°C surface) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction