missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Standard PTFE Instrument Syringes without Needles

Product Code. 11590192
Click to view available options
Volume (Metric):
1 mL
10 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11590192

Brand: Hamilton™ 988050

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Setting the standard for quality and reliability.

  • Syringe life is exceptional when used in conjunction with Hamilton™ precision syringe drives
  • Enables precision liquid handling
  • Gastight for leak-free performance

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Inner 14.6 mm
Diameter (Metric) Outer 17.7 mm
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (Metric) 115°C
Model 1010
Min. Temperature (Metric) 10°C
Quantity 1/Ea.
Volume (Metric) 10 mL
For Use With (Equipment) ML500 Series Diluters and Dispensers
Connection Type Luer Lock
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.