missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Luer Tip Cemented Needle Syringes

Ideal for dispensing volumes from 100μL up to 100mL.

Brand:  Hamilton™ 81314

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10748174

  • £173.00 / Each
Estimated Shipment: 12-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Mid-volume gastight syringes
  • Luer tip
  • Cemented needle
Specifications

Specifications

Not Autoclavable
4.61 mm
Gastight Syringe Needle
50°C
10°C
1 mL
Luer Tip, Cemented
Custom
9.02 mm
200 psig (13.8 bar)
1001
1/Pk.
Custom
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers