missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 1000 μL Universal Pipetter Tips: Bevelled, Maxymum Recovery
Compatible with most popular brands of pipettes
£30.45 - £314.38
Specifications
Volume (Metric) | 100 to 1000 μL |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, and Pyrogen free |
Tip Style | Low Retention, Universal |
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
12663706
|
Axygen™
T-1000-C-L-R |
Non-sterile | Rack |
£75.45
Pack of 1000 |
In Stock
Log in to see stock. |
||||
12651656
|
Axygen™
T-1000-C-L-R-S |
Sterile | Rack |
£91.20
Pack of 1000 |
In Stock
Log in to see stock. |
||||
12625505
|
Axygen™
T-1000-C-L |
Non-sterile | Bulk |
£30.45
Pack of 1000 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
12702936
|
Axygen™
T-1000-C-L-R-S |
Sterile | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11316184
|
Axygen™
T-1000-C-L |
Non-sterile | Bulk |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12792926
|
Axygen™
T-1000-C-L-R |
Non-sterile | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Beveled
- Maxymum Recovery technology for ultra-low retention and high yield
Specifications
100 to 1000 μL | |
Autoclavable | |
Low Retention, Universal | |
Polypropylene |
Clear | |
DNase, RNase, and Pyrogen free | |
Universal Fit |