missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 100 x 25mm Bio-Agricultural Petri Dishes
Ideal for seed experimentation
£253.00
Specifications
Closure Type | Stackable |
---|---|
Color | Clear |
Material | Polystyrene |
Sterility | Sterile |
For Use With (Application) | For seed germination |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
15422270
|
Corning™
BTX93-02 |
Quad dish |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Ideal for seed experimentation
This product had been designed in collaboration with leading agricultural researchers.
- 90mm diameter and 25mm height
- Available in two designs: Mono and Quad
- Compatible with automated media pourers/fillers
- Sterilized by irradiation
- Sterility Assurance Level: 10-3
- Optically clear virgin polystyrene
- Increased height allows for longer seed germination periods
- Stacking beads to aid in handling
- Supplied with vents to provide consistent gas exchange
Specifications
Stackable | |
Polystyrene | |
For seed germination | |
25 mm |
Clear | |
Sterile | |
Yes | |
100 mm |