missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ 100-Place Polypropylene Storage Boxes
Shop All SP Scienceware Products
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Orange
Purple
Unit Size:
Pack of 5
Description
- Great for organization on the bench, in the freezer, or during transport
- Can be used at temperatures -80° C to +121°C
- Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
- Each box position is labeled with an alphanumeric grid
- ‘No slide’ features molded in bottom and lid provide secure stacking
Order Info
Freezer racks available separately.
These boxes do not fit in standard freezer racks
Specifications
Specifications
| Color | Orange |
| Material | Polypropylene |
| Shape | Square |
| For Use With (Application) | For 0.5, 1.5 and 2.0mL Tubes and Cryo Vials |
| Holds | 100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials) |
| No. of Compartments | 100 |
| No. of Places | 100 |
| Product Type | Cryo Storage Box |
| Quantity | 5/Pk. |
| Dimensions (L x W x H) | 154 x 143 x 56 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction