missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 100 mL Square Weighing Boat
Click to view available options
Color:
Black
White
Unit Size:
Pack of 10000
Description
- Anti-static
- Prevents any sample retention
- Square-shaped bottom
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bottom Shape | Square |
| Capacity (Metric) | 100 mL |
| Color | White |
| Disposable | Single-use |
| Material | High-impact Polystyrene |
| Shape | Square |
| Sterility | Non-sterile |
| For Use With (Equipment) | Weighing Scales |
| No. per Case | 10000 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction