missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco 100 mL Pear Shaped Flask Rotor - CentriVap Pro
Shop All Labconco Corporation Products

Click to view available options
Unit Size:
Each
Material (Coating):
PTFE
Description
- Compatible with CentriVap Pro Vacuum Concentrators
- Aluminum material
- Optional PTFE coated
Specifications
Specifications
| Material | Aluminum |
| Type | Rotor |
| Rotor System | CentriVap Pro |
| Height (English) | 1.8 in. |
| Height (Metric) | 4.57 cm |
| Diameter (English) | 11.4 in. |
| Diameter (Metric) | 28.96 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction