missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 100 μL 800 Series Microliter Syringe

Product Code. 17874242
Click to view available options
Needle Gauge:
22s G
No Needle Included
Needle Point Style:
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Removable
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17874242

Brand: Hamilton™ CAL84886

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 800 series Microliter syringes are the reinforced plunger version of the original 700 series syringes.

  • Attached to the flange of the syringe is a blue Syringe Holder, which provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies.
  • Provides additional support to small-volume plungers that are prone to bending during injection.
  • This series of Microliter syringes is ideal for dispensing volumes up to 100 μL.
  • A variety of different terminations and needle options are available in this series.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Needle Gauge 22s G
Diameter (English) Inner 0.061 in.
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.46 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 810 RN
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 100 μL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.