missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 100 μL 1800 Series Gas Tight Syringe
Description
- Attached to the flange of the syringe is a blue syringe holder, which provides an area to hold the syringe that prevents heat transfer, dispense inaccuracies, and plunger blow outs.
- Provides additional support to small-volume plungers that are prone to bending during injection.
- This series of syringes are ideal for dispensing volumes up to 100 μL.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | No Needle Included |
| Diameter (English) Inner | 0.057 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 1.46 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Length (English) Needle | No Needle Included |
| Product Type | Gas Tight Syringe |
| Max. Temperature (English) | 239°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?