missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 100 μL 1800 Series Gas Tight Syringe

Product Code. 17834362
Change view
Click to view available options
Needle Gauge:
22s G
No Needle Included
Needle Point Style:
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Removable
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17834362 22s G Sharp, Bevel, Curved, Non-coring Cemented Each
17894242 22s G Sharp, Bevel, Curved, Non-coring Removable Each
17874352 No Needle Included No Needle Included Removable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17834362 Supplier Hamilton™ Supplier No. CAL763901
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 1800 Series Gas Tight syringes are the reinforced plunger version of the 1700 Series.

  • Attached to the flange of the syringe is a blue syringe holder, which provides an area to hold the syringe that prevents heat transfer, dispense inaccuracies, and plunger blow outs.
  • Provides additional support to small-volume plungers that are prone to bending during injection.
  • This series of syringes are ideal for dispensing volumes up to 100 μL.

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel
Needle Gauge 22s G
Diameter (English) Inner 0.057 in.
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.46 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gas Tight Syringe
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1810 N
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 100 μL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.