missing translation for 'onlineSavingsMsg'
Learn More

Euro Protection™ 100% Knit White Cut-Resistant Gloves

Product Code. 12063036
Change view
Click to view available options
Size:
7
10
Unit Size:
12 pairs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12063036 7 12 pairs
12093036 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12063036 Supplier Euro Protection™ Supplier No. 6807
  • ONLINE EXCLUSIVE PRICE
    £115.26
    £32.08 / 12 pairs
    Save £83.18
    72% Off
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Coating Material Polyurethane
Color Gray
Material Knit
Product Type Cut-resistant Gloves
Size 7
Packaging Type Individual Bags
Palm Type Coated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.