missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 10 mL 1000 Series Gas Tight Syringe

Product Code. 17844202
Change view
Click to view available options
Needle Gauge:
22 G
No Needle Included
Needle Point Style:
Blunt
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Luer Lock
Luer Tip
Luer Tip, Cemented
Removable
Sample Lock
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17844202 No Needle Included No Needle Included Sample Lock Each
17884392 22 G - Luer Tip Each
17844322 22 G Sharp, Bevel, Curved, Non-coring Luer Tip, Cemented Each
17854322 22 G Blunt Luer Tip, Cemented Each
17864392 No Needle Included No Needle Included Removable Each
17834212 22 G Sharp, Bevel, Curved, Non-coring Luer Lock Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17844202 Supplier Hamilton™ Supplier No. CAL81656
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The 1000 Series syringes offer a mid-volume Gas Tight solution.

  • This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
  • Dispenses volumes up to 10 mL.

Specifications

Autoclavable Autoclavable
Material PTFE
Needle Gauge No Needle Included
Diameter (English) Inner 0.574 in.
Diameter (English) Outer 0.695 in.
Diameter (Metric) Inner 14.6 mm
Diameter (Metric) Outer 17.7 mm
Product Type Gas Tight Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1010 TLL
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 10 mL
Needle Point Style No Needle Included
Connection Type Sample Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.