missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 10 μL 900 Series Microliter Syringe

Product Code. p-200000235
Click to view available options
Needle Gauge:
23s G
26s G
No Needle Included
Needle Point Style:
Cone
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Removable
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17854332

Brand: Hamilton™ CAL80370

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 900 series syringe is the economical version of the 800 series syringe.

  • This series of Microliter syringes is ideal for dispensing volumes up to 10 μL.
  • The syringe holder is permanently attached to the syringe barrel, reducing the initial cost of the syringe but eliminating the possibility of replacement components.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass
Needle Gauge 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type Microliter Syringe
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 901 RN
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.