missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 10 μL 800 Series Microliter Syringe

Product Code. p-200000238
Change view
Click to view available options
Needle Gauge:
26s G
No Needle Included
Needle Point Style:
Blunt
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Removable
Sample Lock
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17824382 26s G Blunt Cemented Each
17834282 26s G Sharp, Bevel, Curved, Non-coring Cemented Each
17814382 26s G Sharp, Bevel, Curved, Non-coring Removable Each
17804382 26s G Blunt Removable Each
17814192 No Needle Included No Needle Included Sample Lock Each
17844302 No Needle Included No Needle Included Removable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17824382 Supplier Hamilton™ Supplier No. CAL84875

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 800 series Microliter syringes are the reinforced plunger version of the original 700 series syringes.

  • Attached to the flange of the syringe is a blue Syringe Holder, which provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies.
  • Provides additional support to small-volume plungers that are prone to bending during injection.
  • This series of Microliter syringes is ideal for dispensing volumes up to 10 μL.
  • A variety of different terminations and needle options are available in this series.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass
Needle Gauge 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 801 N
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Blunt
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.