missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 10 μL 700 Series Microliter Syringe
Click to view available options
Needle Gauge:
22s G
23s G
23s to 26s G
26s G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Luer Tip
Luer Tip, Cemented
Removable
Length (Metric) Needle:
43.4 mm
51 mm
Custom
No Needle Included
Unit Size:
Each
Description
- The 700 series is the original Hamilton syringe.
- This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
- The 700 series remains the industry standard.
- The plungers and barrels are not interchangeable or replaceable.
- The plungers and barrels are not interchangeable or replaceable.
- Dispenses volumes up to 10 μL.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| Needle Gauge | No Needle Included |
| Diameter (English) Inner | 0.019 in. |
| Diameter (English) Outer | 0.260 in. |
| Diameter (Metric) Inner | 0.485 mm |
| Diameter (Metric) Outer | 6.60 mm |
| Length (English) Needle | No Needle Included |
| Product Type | Microliter Syringe |
| Max. Temperature (English) | 239°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction