missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 10 μL 700 Series Microliter Syringe

Product Code. 17804372
Click to view available options
Needle Gauge:
22s G
23s G
23s to 26s G
26s G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Luer Tip
Luer Tip, Cemented
Removable
Length (Metric) Needle:
43.4 mm
51 mm
Custom
No Needle Included
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17804372

Brand: Hamilton™ CAL80300

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.

  • The 700 series is the original Hamilton syringe.
  • This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
  • The 700 series remains the industry standard.
  • The plungers and barrels are not interchangeable or replaceable.
  • The plungers and barrels are not interchangeable or replaceable.
  • Dispenses volumes up to 10 μL.

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel
Needle Gauge 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type Microliter Syringe
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 701 N
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.