missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 10 μL 1700 Series Gas Tight Syringe

Product Code. 17864252
Change view
Click to view available options
Needle Gauge:
22s G
23s G
26S (No Needle Included)
26s G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Curved, Beveled (No Needle Included)
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Removable
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17864252 23s G Custom Cemented Each
17894322 Custom Custom Cemented Each
17804362 26S (No Needle Included) Curved, Beveled (No Needle Included) Removable Each
17814362 26s G Sharp, Bevel, Curved, Non-coring Cemented Each
17844412 26s G Blunt Cemented Each
17834412 26s G Cone Cemented Each
17884242 No Needle Included No Needle Included Removable Each
17864412 22s G Blunt Removable Each
17854252 23s G Cone Removable Each
17864242 26s G Sharp, Bevel, Curved, Non-coring Removable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17864252 Supplier Hamilton™ Supplier No. CAL80088
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 1700 Series syringes are the Gas Tight version of the 700 series syringes.

  • This series of syringes are ideal for dispensing volumes up to 10 μL.
  • A variety of different terminations and needle options are available in this series.

Specifications

Autoclavable Not Autoclavable
Material PTFE
Needle Gauge 23s G
Diameter (English) Inner 0.018 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.460 mm
Diameter (Metric) Outer 6.60 mm
Length (English) Needle 1.69 in.
Product Type Gas Tight Syringe
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1701 SN Syringe
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 10 μL
Length (Metric) Needle 43 mm
Needle Point Style Custom
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.