missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom 1 Test Tube Adapter
Accessory for Novaspec and Ultraspec Spectrophotometer units
Brand: Biochrom 80211747
Code : GE
Additional Details : Weight : 0.07500kg
Description
- Spring loaded for 10 to 18 mm diameter test tubes
Specifications
Available in 10 mm, 12 mm, 16 mm | |
Test Tube Adapter | |
Novaspec, Ultraspec Spectrophotometer Units | |
1/Pk. |