Learn More
1-Propanol, anhydrous, 99.9%
Description
Solvent1-Propanol is used as a solvent and an entrainer in azeotropic distillation. It is used as a precursor to prepare propyl acetate, propylamide and propyl halides by reacting with acetic acid, ammonia and halogens respectively. It is actively used as a solvent in inks for flexographic printing, which is a technique used for printing. It is added to cleaners, floor polishes and metal degreasing fluids and is used as an additional solvent in the manufacture of adhesives. It enhances the drying characteristics of alkyd resins, electrodeposition paints and baking finishes in coating industry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | -127°C |
| Color | Colorless |
| Appearance | Clear liquid |
| Density | 0.804 |
| Quantity | 4 L |
| Flash Point | 15°C (59°F) |
| Ignition Point | 824°C (1515°F) |
| Odor | Alcohol-like |
| Physical Form | Liquid |
| Refractive Index | 1.385 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.