missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 2.5 mL 1000 Series Gas Tight Syringe Luer Tip (LT)
Click to view available options
:
Needle Gauge: 22 G, Point Style: 3, Connection Type: RN
Description
- This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
- Dispenses volumes up to 2.5 mL.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | PTFE |
| Diameter (English) Inner | 0.287 in. |
| Diameter (English) Outer | 0.407 in. |
| Diameter (Metric) Inner | 7.29 mm |
| Diameter (Metric) Outer | 10.3 mm |
| Product Type | Gas Tight Syringe |
| Max. Temperature (English) | 176°F |
| Max. Temperature (Metric) | 80°C |
| Min. Temperature (English) | 50°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction