missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Methyl-2-pyrrolidinone, Biograde, 99.5%, Thermo Scientific Chemicals
59.40 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
1 L
4 L
4 x 4 L
Packaging:
Under Argon
Description
Suitable for Biotech applications.1-methyl-2-pyrrolidinone, is useful for spectrophotometry, chromatography and ICP-MS detection. It is useful for the chemical functionalization of graphene sheets by solvothermal reduction of graphene oxide. It is also useful for pharmaceutical and different industrial applications due to its broad solvency and low volatility.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
- Suitable for Biotech applications
- Useful for spectrophotometry, chromatography and ICP-MS detection
- Used for the chemical functionalization of graphene sheets by solvothermal reduction of graphene oxide
- Also useful for pharmaceutical, different industrial applications due to its broad solvency and low volatility
Specifications
Melting Point | -24°C |
Color | Colorless |
Density | 1.033 g/cm3 at 20°C |
Boiling Point | 204°C |
Quantity | 1 L |
Flash Point | 86°C (187°F) |
Ignition Point | 270°C (518°F) |
Odor | Amine-like |
Packaging | Under Argon |
Physical Form | Liquid,packaged under Argon |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'