missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1 μL 7000 Series Microliter Syringe
Click to view available options
Needle Gauge:
22 G
23s G
25 G
26s G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Knurled Hub
Knurled Hub, Removable
Unit Size:
Each
Description
- The only zero-dead volume syringe available.
- The fine gauge tungsten plunger wire extends to the tip of the needle, ensuring that all solvent is expelled, dispensing volumes up to 1 μL.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | 25 G |
| Diameter (English) Inner | 0.0057 in. |
| Diameter (English) Inner Needle | 0.0057 in. |
| Diameter (Metric) Inner Needle | 0.145 mm |
| Diameter (English) Outer Needle | 0.020 in. |
| Diameter (English) Outer | 0308 in. |
| Diameter (Metric) Inner | 0.145 mm |
| Diameter (Metric) Outer | 7.82 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction