Learn More
1-Iodododecane, 98%, stab. with copper
Description
1-Iodododecane has been used in the preparation of dodecylated graphite, alkyl functionalized single walled carbon nanotubes (SWNTs). It is also used as chemical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
1-Iodododecane has been used in the preparation of dodecylated graphite, alkyl functionalized single walled carbon nanotubes (SWNTs). It is also used as chemical intermediate.
Solubility
Not miscible or difficult to mix in water.
Notes
Light Sensitive. Keep away from oxidizing agents. Store in dark.
Specifications
Specifications
| Melting Point | -3°C |
| Density | 1.201 |
| Boiling Point | 128°C to 130°C (11 mmHg) |
| Flash Point | >110°C (230°F) |
| Refractive Index | 1.4844 |
| Quantity | 100 g |
| Beilstein | 1738943 |
| Sensitivity | Light sensitive |
| Synonym | n-dodecyl iodide, dodecyl iodide, lauryl iodide, dodecane, 1-iodo, dodecane,1-iodo, iodododecane, iodo-dodecane, 1-iodanyldodecane, pubchem3943, n-iodododecane |
| Solubility Information | Not miscible or difficult to mix in water. |
| Show More |
Safety and Handling
- 1-Iodododecane
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contain: 1-Iodododecane
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.