missing translation for 'onlineSavingsMsg'
Learn More

uvex 1 G2 Planet Safety Shoe S1 P SRC, White
GREENER_CHOICE

Product Code. p-7224347 Shop All Uvex Products
Click to view available options
Size:
52
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 17572925

Brand: uvex 6823252

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

From the upper to the sole, the 1 G2 planet safety shoe offers both sustainability and performance in one.

In accordance with DIN EN ISO 14021:2016, it consists of 25% recycled materials in terms of weight, without compromising its protective properties and comfort compared to the well-known 1 G2 models. Many of the shoes components, such as the upper and insole, are made from 100% recycled materials. We also use some of the excess PU created during the production process of the outer sole to create the x-tended grip planet.

General Features

  • Extremely lightweight S1 P safety shoes made from recycled and sustainable materials
  • Made from synthetic materials, so suitable for people allergic to chromium
  • All sole materials are free of silicone, plasticisers and other substances that interfere with paint wetting
  • Elastic laces for quick, individual adjustment, normal laces also provided

Protection Features

  • New, innovative iPUREnrj sole technology with the highest level of shock-absorbing properties at the forefoot and at the heel, excellent rebound over the entire midsole and optimal stability thanks to the foam heel basket
  • X-tended grip planet TPU outer sole with up to 10% recycled PU waste from the production processes incorporates the latest biomechanical research, is highly durable and therefore offers excellent slip resistance
  • The tread is particularly suited to industrial floors
  • Meets the ESD specification with discharge resistance less than 35 Megohms
  • The new wider, 100% metal-free xenova™ safety toe cap for more toe room and an optimum fit – compact design, anatomical shape, good lateral stability and no thermal conductivity
  • Penetration-resistant, non-metallic midsole made from 100% recycled material in accordance with the latest safety standards, does not restrict the flexibility of the shoe
  • TPU scuff cap made from 40% recycled material protects the outer shoe material from wear

Comfort Features

  • Breathable lining made from 18% bamboo and 52% recycled polyester for optimized climate management
  • X-dry knit planet textile material made from 100% recycled PET bottles
  • Exceptional wearer comfort thanks to new wider last
  • Virtually seam-free construction made from textile material to eliminate pressure points
  • Removable anti-static comfortable insole with a surface made from 100% recycled PET bottles and foam consisting of recycled PU production waste and recycled PU; with moisture transport system, additional shock absorption around the heel and forefoot and excellent support for the arch of the foot
  • Soft padding on the dust tongue and collar

Areas of application

  • Light applications
TRUSTED_SUSTAINABILITY

Specifications

Color White, Blue, Green
Material Textile
Size 52
Toe Material Composite
Sterility Non-sterile
Gender Unisex
Fit Standard Width
Latex Free Yes
Ankle Style Trainers
Waterproof No
Product Type ESD Safety Shoe
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.