missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra Biosciences™ 1-Channel Adapter
Click to view available options
Type:
Adapter for Disposable Tips
Adapter with Ejector for GripTips
Adapter, 150 mm
Adapter, 40 mm
Unit Size:
Each
Pack of 5
Description
One-channel adaptor for use with VACUBOY hand operator.
The VACUBOY hand operator can be used with VACUSAFE comfort vacuum system. Enables liquid residues to be disposed of reliably, precisely and conveniently:
The VACUBOY hand operator can be used with VACUSAFE comfort vacuum system. Enables liquid residues to be disposed of reliably, precisely and conveniently:
- With a precisely dosed volume
- Without loss of drops
- Without risk of contamination
- Without causing tiredness
- Energy saving, the manual operator - the heart of the system - can be operated as a single or 8 channel aspirator
- All parts in contact with fluids are autoclavable
Specifications
Specifications
| Description | 1-channel |
| Type | Adapter for Disposable Tips |
| For Use With (Equipment) | VACUBOY Hand Operator |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction