missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ 1/8 in. Graphite/Vespel Fittings
Click to view available options
Material:
100% Graphite
15% Graphite, 85% Vespel
Diameter (Metric) Inside:
1.2 mm
1.53 mm
2.4 mm
No hole
Length (Metric):
6.6 mm
7.4 mm
Unit Size:
Each
Pack of 10
Description
- Easy to use
- Forms reliable seal
- Reusable
- Soft material, forms soft grip to the capillary column
- Low emissions
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms a strong grip with the capillary column
Specifications
Specifications
| Type | Graphite Reducing Ferrule 1/8 in. Fitting 1.2mm x 6.4mm x 6.6mm |
| For Use With (Application) | Gas Chromatography |
| Length (Metric) | 6.6 mm |
| Size (Metric) | 6.4 x 6.6 mm |
| Width (Metric) | 6.4 mm |
| Material | 100% Graphite |
| Diameter (Metric) Inside | 1.2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction