missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1.5 mL Polypropylene Microcentrifuge Tubes
Description
- Material: Polypropylene
- For single use only
- Available in different colors
- Free of detectable DNase/RNase, human DNA and pyrogens
- Suitable for Eppendorf centrifuges and systems
Specifications
Specifications
| Color | Blue |
| Material | Polypropylene |
| Volume (Metric) | 1.5mL |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?