missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 1/4 in. Graphite Fittings

Product Code. 15298863
Change view
Click to view available options
Diameter (Metric) Inside:
1/8 in.
5/16 in.
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside unitSize
15298863 1/8 in. Pack of 10
15208873 5/16 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15298863 Supplier Trajan Scientific and Medical™ Supplier No. 0726151
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Provide leak-free system connections. Trajan Scientific and Medical 1/4 in. Graphite Fittings leads to improved chromatography for non-MS systems.

  • Easy to use
  • Forms reliable seal
  • Reusable
  • Soft material, forms soft grip to the capillary column
  • Low emissions

Specifications

Type Graphite Reducing Ferrule 1/4 in. Fitting 1/8 in. x 9.5mm x 4.6mm
Size (Metric) Fitting 1/4 in.
Size (Metric) 9.5 mm x 4.6 mm
Material Graphite
Quantity 10/Pk.
Diameter (Metric) Inside 1/8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.