missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1/4-28 Threads .118 in (3.0 mm) / Male Luer
Description
Male and female luer and luer lock connectors1/4-28 and M6 flat bottom connectors, adapters, and couplersValve port and syringe caps and plugsNPT and UNC adapters
Specification Sheet
- Fitting Material – CTFE
- Threads – Male Luer / ¼-28
- Maximum Pressure – 87 psi (6 bar)
- Sales Quantity – 1 each
Specifications
Specifications
| Type | Male Luer Fitting |
| Material | CTFE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?