missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 1/32 in. O.D. PEEKsil™ Tubing

Product Code. 15298743
Change view
Click to view available options
Overall Length (Metric):
50 mm
100 mm
150 mm
250 mm
500 mm
Diameter (Metric) Inner:
0.025 mm
0.05 mm
0.075 mm
0.1 mm
0.15 mm
Unit Size:
Each
Pack of 2
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner Unit Size
15298743 150 mm 0.025 mm Pack of 2
15208753 250 mm 0.025 mm Pack of 2
15218753 500 mm 0.025 mm Pack of 2
15208763 250 mm 0.05 mm Pack of 2
15228773 100 mm 0.1 mm Pack of 2
15258773 500 mm 0.1 mm Pack of 2
15248773 250 mm 0.1 mm Pack of 2
12726248 500 mm 0.075 mm Each
15288773 500 mm 0.15 mm Pack of 2
12706248 150 mm 0.075 mm Each
12716248 250 mm 0.075 mm Pack of 2
15218773 50 mm 0.1 mm Pack of 2
15238773 150 mm 0.1 mm Pack of 2
15268773 100 mm 0.15 mm Pack of 2
15278743 50 mm 0.025 mm Pack of 2
15278773 250 mm 0.15 mm Pack of 2
15288743 100 mm 0.025 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 15298743 Supplier Trajan Scientific and Medical™ Supplier No. 0624243
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A mechanically robust polymer-sheathed fused silica tubing for use in HPLC systems

  • Fused silica internal wall provides smooth surface, free of imperfections
  • PEEKsil compatible with most organic solvents and resistant to strong acids
  • Effective pH range of 0 to 10
  • Flexibility ensures easy connection between columns, detectors and injectors

    Specifications

    Type Tubing
    Includes 2/Pk.
    Diameter (Metric) Inner 0.025 mm
    Overall Length (Metric) 150 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.