Learn More
(+/-)-1,3-Butanediol, 99%
Description
(±)-1,3-Butanediol acts as a co-monomer in the production of polyurethane and polyester resins. It is used as a humectant (to prevent loss of moisture) in cosmetics, especially in hair sprays and setting lotions. It is used in surfactants, inks, solvents for natural and synthetic flavorings. It is involved in the synthesis of dual peroxisome proliferator-activated gamma and delta agonists acting as euglycemic agents, which is used in the treatment of diabetes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
(^+)-1,3-Butanediol acts as a co-monomer in the production of polyurethane and polyester resins. It is used as a humectant (to prevent loss of moisture) in cosmetics, especially in hair sprays and setting lotions. It is used in surfactants, inks, solvents for natural and synthetic flavorings. It is involved in the synthesis of dual peroxisome proliferator-activated gamma and delta agonists acting as euglycemic agents, which is used in the treatment of diabetes.
Solubility
Miscible with water.
Notes
Hygroscopic. Air and moisture sensitive. Incompatible with strong oxidizing agents, acid chlorides, chloroformates and reducing agents. Keep container tightly closed in a dry and well-ventilated place.
Specifications
Specifications
| Melting Point | -50°C |
| Density | 1.005 |
| Boiling Point | 203°C to 204°C |
| Flash Point | 109°C (249°F) |
| Odor | Mild |
| Refractive Index | 1.44 |
| Quantity | 2500 mL |
| Beilstein | 1731276 |
| Sensitivity | Hygroscopic |
| Merck Index | 14,1567 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.