missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 1.2 mL Loaded Micro-Racks
Click to view available options
Array:
8 x 12
Unit Size:
Pack of 4800
Description
- Reusable
- Takes 96 micro-tubes in the standard 8 x 12 SBS microplate format
- Stable and robust system with a dust-proof lid
- Sloping edge helps the positioning of the refill unit
- Slide edges can be labeled with a barcode
- Excellently suited to use in automatic dosing and robotic systems
- Tray and lid of translucent polypropylene
- Provided with coded micro-tubes
- Pressure-tested tightness
- Stackable
Specifications
Specifications
| Includes | Coded tubes |
| Product Type | Micro-Rack |
| Closure Included | Yes |
| Array | 8 x 12 |
| Color | Translucent |
| Material | Polypropylene |
| Stackable | Yes |
| For Use With (Application) | Processing small volumes |
| For Use With (Equipment) | 1.2 mL tubes |
| Quantity | 4800/pk |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction