missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 1/16 in. Graphite Fittings

Product Code. 15258863
Click to view available options
Diameter (Metric) Inside:
1 mm
1.2 mm
Length (Metric):
3.2 mm
3.7 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15258863

Brand: Trajan Scientific and Medical™ 072606

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides leak-free system connections. Trajan Scientific and Medical 1/16 in. Graphite Fittings leads to improved chromatography for non-MS systems.

  • Easy to use
  • Forms reliable seal
  • Reusable
  • Soft material, forms soft grip to the capillary column
  • Low emissions

Specifications

Type Graphite Reducing Ferrule Short 3.2mm x 3.2mm x 1.2mm
For Use With (Application) Gas Chromatography
Length (Metric) 3.2 mm
Width (Metric) 3.2 mm
Material 100% Graphite
Diameter (Metric) Inside 1.2 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.