missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 0.6 L Sharps Container

Product Code. 17691685
Change view
Click to view available options
Closure Type:
Clear Opening
Petal Opening
Closure Color:
Black
Orange
Purple
Yellow
Unit Size:
Each
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Closure Color unitSize
17691685 Petal Opening Black Pack of 100
17601695 Clear Opening Orange Each
17611695 Clear Opening Purple Pack of 100
17621695 Clear Opening Yellow Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17691685 Supplier Sharpsafe™ Supplier No. 51501210
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

  • The world's first sustainable single-use sharps container into the market.
  • The 0.6 Liter has been purpose designed for use in the community setting and fits neatly into a bag or pocket. The 0.6 Liter is specifically shaped to contain the maximum amount of sharps in the minimum amount of space.
  • The flip top lid combines security with ease of use whilst the final locking feature ensures total security during transportation for final disposal. Our 0.6 Litre Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
  • Features and benefits
  • Made from low carbon footprint recycled material
  • Semi-Translucent Lid - contents visible when full.
  • Flip top lid for temporary and final closure feature
  • Choice of openings: Non-return ‘petal’ opening, Scalpel blade remover opening, Insulin pen needle removal feature an unobstructed opening for large syringes and blood collection tube holders
  • In-mold label: offers permanent audit trail which cannot be removed.
  • Class-leading leak resistance
  • Complies with the standards listed below
  • ISO23907-1:2019
  • UN3291

Specifications

Capacity (Metric) 0.6 L
Certifications/Compliance NX, ISO23907-1:2019, UN3291
Closure Type Petal Opening
Closure Color Black
Color Gray
Dimensions (L x W x H) 450 x 530 x 455 mm
Quantity 100/Cs.
For Use With (Application) Safe Disposal of Clinical Sharps
Product Type Sharps Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.