missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 0.5 mL Individual Tubes

Product Code. 10785374
Click to view available options
Color:
Blue
Clear
Green
Purple
Red
Yellow
Closure Type:
Domed Cap
Flat Cap
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10785374

Brand: Thermo Scientific™ AB0350/R

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Minimize sample loss with the snap shut lids on these individual 0.5mL tubes for PCR applications.

0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes aare compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.

Highlights

  • Suitable for 0.5 mL thermal cycler blocks
  • 0.6 mL maximum tube capacity when closed
  • Integral ‘snap shut’ cap
  • Available with flat or domed caps

Applications

  • PCR
  • Sample storage
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified free of human DNA, RNase and DNases.
Color Red
Volume (Metric) 0.5 mL
Quantity 1000
Material Polypropylene
Closure Type Flat Cap
Product Type Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.