missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 0.5 mL Individual Tubes

Product Code. 10532655
Change view
Click to view available options
Color:
Blue
Clear
Green
Purple
Red
Yellow
Closure Type:
Domed Cap
Flat Cap
Unit Size:
Pack of 1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Closure Type unitSize
10532655 Blue Flat Cap Pack of 1000
10293463 Green Flat Cap Pack of 1000
10324623 Purple Flat Cap Pack of 1000
10785374 Red Flat Cap Pack of 1000
10120943 Yellow Flat Cap Pack of 1000
11751118 Clear Domed Cap Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10532655 Supplier Thermo Scientific™ Supplier No. AB0350/B

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Minimize sample loss with the snap shut lids on these individual 0.5mL tubes for PCR applications.

0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes aare compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.

Highlights

  • Suitable for 0.5 mL thermal cycler blocks
  • 0.6 mL maximum tube capacity when closed
  • Integral ‘snap shut’ cap
  • Available with flat or domed caps

Applications

  • PCR
  • Sample storage
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified free from human DNA, RNases, and DNases.
Color Blue
Volume (Metric) 0.5 mL
Quantity 1000
Material Polypropylene
Closure Type Flat Cap
Product Type Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.