missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 0.5 mL Individual Tubes
Description
0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes aare compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.
Highlights
- Suitable for 0.5 mL thermal cycler blocks
- 0.6 mL maximum tube capacity when closed
- Integral ‘snap shut’ cap
- Available with flat or domed caps
Applications
- PCR
- Sample storage
Specifications
Specifications
| Certifications/Compliance | Certified free from human DNA, RNases, and DNases. |
| Color | Purple |
| Volume (Metric) | 0.5 mL |
| Quantity | 1000 |
| Material | Polypropylene |
| Closure Type | Flat Cap |
| Product Type | Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?