missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 0.5 μL 7000 Series Microliter Syringe

Product Code. 17874322
Change view
Click to view available options
Needle Gauge:
25 G
26s G
32 G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved, Non-coring
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style unitSize
17874322 25 G Sharp, Bevel, Curved, Non-coring Each
17894372 25 G Blunt Each
17864202 26s G Cone Each
17864322 32 G Blunt Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17874322 Supplier Hamilton™ Supplier No. CAL86259
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The 7000 series syringes are modified Microliter syringes with a plunger-in-needle design.

  • The only zero-dead volume syringe available.
  • The fine gauge tungsten plunger wire extends to the tip of the needle, ensuring that all solvent is expelled, dispensing up to 0.05 μL.

Specifications

Autoclavable Autoclavable
Material Tungsten (Barrel)
Needle Gauge 25 G
Diameter (English) Inner 0.0041 in.
Diameter (English) Inner Needle 0.0041 in.
Diameter (Metric) Inner Needle 0.104 mm
Diameter (English) Outer Needle 0.020 in.
Diameter (English) Outer 0.308 in.
Diameter (Metric) Inner 0.104 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.515 mm
Length (English) Needle 2.75 in.
Product Type Microliter Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7000.5 KH
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 0.5 μL
Length (Metric) Needle 69.9 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Knurled Hub
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.