missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 0.45 L Sharps Container

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

Brand:  Sharpsafe™ 51702430

Additional Details : Weight : 8.70000kg

 View more versions of this product

Product Code. 17681695

  • £220.00 / Pack of 100
Estimated Shipment: 24-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • The world's first sustainable single-use sharps container into the market.
  • Designed for use primarily in the community setting the 0.45 Liter is available with a number of different apertures. These apertures and related features have been developed to make safe the collection and disposal of a variety of sharps within the community.
  • The 0.45 Liter can be easily stored in a bag or pocket and is ideal for both personal and clinical use. Our 0.45 Liter Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
  • Features and benefits
  • Made from low carbon footprint recycled material
  • Flip top lid for temporary and final closure feature
  • In-mold label - offers permanent audit trail which cannot be removed.
  • Class leading leak resistance
  • Complies with the standards listed below
  • ISO23907-1:2019
  • UN3291
Specifications

Specifications

0.45 L
Clear Opening
Gray
100/Cs.
Sharps Container
UK Regulations, ISO23907-1:2019, UN3291
Yellow
445 x 505 x 346 mm
Safe Disposal of Clinical Sharps
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers