missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 0.36mm PEEKsil™ Tubing

Product Code. 15298783
Change view
Click to view available options
Overall Length (Metric):
50 m
100 m
150 m
250 m
500 m
Diameter (Metric) Inner:
0.025 mm
0.05 mm
Unit Size:
Pack of 2
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner Unit Size
15298783 100 m 0.025 mm Pack of 2
15288783 50 m 0.025 mm Pack of 2
15208793 150 m 0.025 mm Pack of 2
15218793 250 m 0.025 mm Pack of 2
15228793 500 m 0.025 mm Pack of 2
15238793 50 m 0.05 mm Pack of 2
15248793 100 m 0.05 mm Pack of 2
15258793 150 m 0.05 mm Pack of 2
15268793 250 m 0.05 mm Pack of 2
15278793 500 m 0.05 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15298783 Supplier Trajan Scientific and Medical™ Supplier No. 0624372
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A mechanically robust polymer-sheathed fused silica tubing for use in HPLC systems

  • Fused silica internal wall provides smooth surface, free of imperfections
  • PEEKsil compatible with most organic solvents and resistant to strong acids
  • Effective pH range of 0 to 10
  • Flexibility ensures easy connection between columns, detectors and injectors

    Specifications

    Type Tubing
    Includes 2/Pk.
    Diameter (Metric) Inner 0.025 mm
    Overall Length (Metric) 100 m
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.