missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 0.3 L Sharps Container
Description
- Through championing change and pioneering product innovation, we are proud to have introduced the world's first sustainable single-use sharps container into the market.
- Designed specifically for the disposal of insulin syringes, the 0.3 Liter can be easily stored in a bag or pocket and is ideal for both personal and clinical use.
- A non-return petal aperture ensures that once disposed of, sharps cannot be removed.
- Our 0.3 Liter Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
- The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
- Features and benefits
- Made from low carbon footprint recycled material
- Flip top lid for temporary and final closure feature
- In-mold label - offers permanent audit trail which cannot be removed.
- Class-leading leak resistance
- Complies with the standards listed below
- ISO23907-1:2019
- UN3291
Specifications
Specifications
| Capacity (Metric) | 0.3 L |
| Certifications/Compliance | UK Regulations, UN3291, ISO23907-1:2019 |
| Closure Type | Blade Opening |
| Closure Color | Orange |
| Color | Gray |
| Dimensions (L x W x H) | 443 x 503 x 268 mm |
| Quantity | 100/Cs. |
| For Use With (Application) | Safe Disposal of Used Sharps |
| Product Type | Sharps Container |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?